CFM Side-Mount Filter Fan, Max 70

Item #: 0275987

Cat #: HF0926413

UPC: 783510342845

$ 386.40 EA
Company wide:
0 in stock
Documents & Guides
CFM Side-Mount Filter Fan, Max 70, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 0.12/0.10, Voltage: 230 VAC, Height: 8.19", Width: 8.21", Depth: 4.15", Black

Overview

CFM Side-Mount Filter Fan, Max 70, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 0.12/0.10, Voltage: 230 VAC, Height: 8.19", Width: 8.21", Depth: 4.15", Black

CFM Max 70, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 0.12/0.10, Voltage: 230 VAC, Height: 8.19", Width: 8.21", Depth: 4.15", Black

Also known as: 783510342845, HF0926413, HOFHF0926413

Specifications

Color: Black
IP/NEMA Rating: NEMA 12
Color: Black
IP/NEMA Rating: NEMA 12