HF09 Side-Mount Filter Fan, 230V 33CFM, Lt Gray

Item #: 0275985

Cat #: HF0926514

UPC: 783510342371

$ 521.64 EA
Company wide:
0 in stock
HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF09 Side-Mount Filter Fan, HF0926514 item is rated 230V 33CFM colored Lt Gray.

Overview

HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF09 Side-Mount Filter Fan, HF0926514 item is rated 230V 33CFM colored Lt Gray.

Compact Cooling Fans are ideal for applications where enclosure space is limited and quiet, reliable cooling is required. Engineered for 50,000 hours of continuous operation without lubrication or service.

Also known as: 783510342371, HF0926514, HOFHF0926514

Specifications

Color: Light Gray
Weight: 1 lb
Material: Plastic
Finish: Smooth Matte
Height: 8.190 in
Width: 8.210 in
Depth: 4.150 in
Color: Light Gray
Material: Plastic
Height: 8.190 in
Depth: 4.150 in
Weight: 1 lb
Finish: Smooth Matte
Width: 8.210 in