Cable Snap Clip, 1/16"–3/16" Flange, 0.315"–0.354" OD

Item #: 0275979

Cat #: SC2B

UPC: 782856798026

$ 1.23 EA
Company wide:
435 in stock
Documents & Guides
Cable Snap Clip, Low Voltage, Data & MC/AC Cable To 1/16" Thru 3/16" Flange Thickness, 0.312"–0.375" OD

Overview

Cable Snap Clip, Low Voltage, Data & MC/AC Cable To 1/16" Thru 3/16" Flange Thickness, 0.312"–0.375" OD

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856798026, SC2B, CDYSC2B

Features & Benefits

  • Clip snaps on flange and cable snaps into clip

Specifications

Material: Spring Steel
Finish: Plated
Material: Spring Steel
Finish: Plated