CFM Side-Mount Filter Fan, Max 484

Item #: 0275970

Cat #: HF1316423R

UPC: 783510342975

$ 821.10 EA
Company wide:
0 in stock
CFM Side-Mount Filter Fan, Max 484, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 1.08/1/18, Voltage: 115 VAC, Height: 12.8", Width: 12.82", Depth: 6.31", Black

Overview

CFM Side-Mount Filter Fan, Max 484, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 1.08/1/18, Voltage: 115 VAC, Height: 12.8", Width: 12.82", Depth: 6.31", Black

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.

Also known as: 783510342975, HF1316423R, HOFHF1316423R

Specifications

Material: Plastic
Height: 12.800 in
Finish: Smooth Matte
Width: 12.820 in
Color: Graphite Black
Depth: 6.310 in
Weight: 11.950 lb
Material: Plastic
Finish: Smooth Matte
Color: Graphite Black
Weight: 11.950 lb
Height: 12.800 in
Width: 12.820 in
Depth: 6.310 in