HF13 Side-Mount Filter Fan, 115V 149CFM, Lt Gray

Item #: 0275966

Cat #: HF1316514

UPC: 783510342432

$ 891.14 EA
Company wide:
0 in stock
HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF13 Side-Mount Filter Fan, HF1316514 item is rated 115V 149CFM colored Lt Gray.

Overview

HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF13 Side-Mount Filter Fan, HF1316514 item is rated 115V 149CFM colored Lt Gray.

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.

Also known as: 783510342432, HF1316514, HOFHF1316514

Specifications

Color: Light Gray
Weight: 10 lb
Material: Plastic
Height: 12.800 in
Finish: Smooth Matte
Width: 12.820 in
Depth: 6.360 in
Color: Light Gray
Material: Plastic
Finish: Smooth Matte
Depth: 6.360 in
Weight: 10 lb
Height: 12.800 in
Width: 12.820 in