HF13 197 CFM Side-Mount Filter Fan

Item #: 0275963

Cat #: HF1316524

UPC: 783510342449

$ 1011.89 EA
Company wide:
0 in stock
Max Current (A): 1.08/1.18, Voltage: 115 VAC, Height: 325.0mm, Width: 326mm, Depth: 160mm, Light Gray

Overview

Max Current (A): 1.08/1.18, Voltage: 115 VAC, Height: 325.0mm, Width: 326mm, Depth: 160mm, Light Gray

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.

Also known as: 783510342449, HF1316524, HOFHF1316524

Specifications

Color: Light Gray
Weight: 8 lb
Material: Plastic
Height: 12.800 in
Finish: Smooth Matte
Width: 12.820 in
Depth: 6.310 in
Color: Light Gray
Material: Plastic
Finish: Smooth Matte
Depth: 6.310 in
Weight: 8 lb
Height: 12.800 in
Width: 12.820 in