HG Filter Fan Exhaust Grille IP54, fits HF05 fans 5-inch, Black, Plastic

Item #: 0275941

Cat #: HG0500403

UPC: 783510343255

$ 93.22 EA
Company wide:
0 in stock
HG Filter Fan Exhaust Grilles have unique click-fit design which quickly install on enclosure sides. This HG Filter Fan Exhaust Grille fits HF05 fans, HG0500403 item measures 5-inch colored Black rated IP54.

Overview

HG Filter Fan Exhaust Grilles have unique click-fit design which quickly install on enclosure sides. This HG Filter Fan Exhaust Grille fits HF05 fans, HG0500403 item measures 5-inch colored Black rated IP54.
  • Click-fit design quickly installs into enclosure wall; no tools or screws required
  • Opens with the flick of a finger for easy filter replacement
  • Enclosure side wall mounting
  • Reverse airflow option on HF13 models available to push/pull air through higher static pressure
  • Standard rope gasket provides proper seal to the enclosure
  • Similar cut-out sizes as other filter fan manufacturers
  • Terminal block connections
  • Optional thermostat available to save energy and extend service life
  • Hinged grille remains attached after opening
Also known as: 783510343255, HG0500403, HOFHG0500403

Specifications

Material: Plastic
Height: 6.150 in
Depth: 2.320 in
Finish: Smooth Matte
Weight: 0.600 lb
Color: Graphite Black
Width: 6.160 in
Material: Plastic
Depth: 2.320 in
Weight: 0.600 lb
Width: 6.160 in
Height: 6.150 in
Finish: Smooth Matte
Color: Graphite Black