HG10 Filter Fan Exhaust Grille

Item #: 0275935

Cat #: HG1000503

UPC: 783510343323

$ 202.86 EA
Company wide:
0 in stock
HG10 Exhaust Grille, Height: 10.13", Width: 10.14" Depth: 1.69", Black

Overview

HG10 Exhaust Grille, Height: 10.13", Width: 10.14" Depth: 1.69", Black

HG10 Exhaust Grille, Height: 10.13", Width: 10.14" Depth: 1.69", Black

Also known as: 783510343323, HG1000503, HOFHG1000503

Specifications

Material: Plastic
Height: 10.130 in
Depth: 1.690 in
Finish: Smooth Matte
Width: 10.140 in
Weight: 1.200 lb
Color: Graphite Black
Material: Plastic
Depth: 1.690 in
Width: 10.140 in
Color: Graphite Black
Height: 10.130 in
Finish: Smooth Matte
Weight: 1.200 lb