HG13 Filter Fan Exhaust Grille

Item #: 0275934

Cat #: HG1300503

UPC: 783510343347

$ 230.64 EA
Company wide:
0 in stock
HG13 Exhaust Grille, Black, Height: 12.8", Width: 12.82", Depth: 1.75"

Overview

HG13 Exhaust Grille, Black, Height: 12.8", Width: 12.82", Depth: 1.75"

HG Filter Fan Exhaust Grilles have a unique click-fit design which quickly install into enclosure wall; no tools or fasteners required. Grilles open with the flick of a finger and remains attached after opening for easy access to the filter.

Also known as: 783510343347, HG1300503, HOFHG1300503

Specifications

Material: Plastic
Weight: 3 lb
Height: 12.800 in
Depth: 1.750 in
Finish: Smooth Matte
Width: 12.820 in
Color: Graphite Black
Material: Plastic
Height: 12.800 in
Finish: Smooth Matte
Color: Graphite Black
Weight: 3 lb
Depth: 1.750 in
Width: 12.820 in