SpectraCool Narrow Advanced Corrosion Protection Lvl 1 RAC, 4000BTU 115V, Lt Gray, Steel

Item #: 0275893

Cat #: N280416G360

UPC: 783510353926

$ 9478.88 EA
Company wide:
0 in stock
SpectraCool Narrow Advanced Corrosion Protection ACs utilize corrosion protection advanced coatings. This SpectraCool Narrow Advanced Corrosion Protection Lvl 1 RAC, N280416G360 item is rated 4000BTU 115V with material Steel color Lt Gray.

Overview

SpectraCool Narrow Advanced Corrosion Protection ACs utilize corrosion protection advanced coatings. This SpectraCool Narrow Advanced Corrosion Protection Lvl 1 RAC, N280416G360 item is rated 4000BTU 115V with material Steel color Lt Gray.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510353926, N280416G360, HOFN280416G360

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Height: 28 in
Material: Steel
BTU: 4000
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Wattage: 1172
Width: 11.500 in
Color: Light Gray
Material: Steel
Finish: Powder Coated
Wattage: 1172
Depth: 14 in
Height: 28 in
BTU: 4000
IP/NEMA Rating: NEMA 4X