Air Conditioner, Sealed Enclosure Cooling, 4000 BTU/HR, Metal/Galvanized

Item #: 0275881

Cat #: N280416G063

UPC: 783510347451

$ 7833.06 EA
Company wide:
0 in stock
Documents & Guides
Air Conditioner, Sealed Enclosure Cooling, 4000 BTU/HR, Metal/Galvanized - DISC PER MFR

Overview

Air Conditioner, Sealed Enclosure Cooling, 4000 BTU/HR, Metal/Galvanized - DISC PER MFR

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510347451, N280416G063, HOFN280416G063

Specifications

Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Gray
IP/NEMA Rating: NEMA 12
Material: Steel