
Transformer, 500VA, 220/230/240x440/460/480 - 120/115/110, Control
Item #: 0275854
Cat #: C0500E2A
UPC: 786680422683
$ 465.36 EA
Company wide:
0
in stock
Documents & Guides
500 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Secondary Fuse Clips.
Overview
500 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Secondary Fuse Clips.
All of Eaton's transformers are specifically designed to meet Federal Energy Efficiency requirements for voltage transformation as near as practically possible to the load, for economy and distribution of power.
Also known as: 786680422683, C0500E2A, CUTC0500E2A
Specifications
| Phase: | 1 |
| Volt Amps: | 500 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Volt Amps: | 500 |
| Primary Voltage: | 240/480, 220/440, 230/460 |