100VA, MTE Control Transformer

Item #: 0275849

Cat #: C0100E2B

UPC: 786680422768

Company wide:
0 in stock
Documents & Guides
100 VA, 1-Phase, 240V X 480V Primary Volts - 24 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Secondary Fuse Clips.

Overview

100 VA, 1-Phase, 240V X 480V Primary Volts - 24 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Secondary Fuse Clips.

Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals for maximum durability

Also known as: 786680422768, C0100E2B, CUTC0100E2B

Specifications

Phase: 1
Volt Amps: 100
Secondary Voltage: 24
Primary Voltage: 240/480
Phase: 1
Secondary Voltage: 24
Volt Amps: 100
Primary Voltage: 240/480