This product has been discontinued.

Transformer, Control, 50VA, MTE Series, 240 x 480 - 24VAC, 1PH
Item #: 0275847
Cat #: C0050E2B
UPC: 786680422720
Company wide:
0
in stock
Discontinued
Documents & Guides
50 VA, 1-Phase, 240V X 480V Primary Volts - 24 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Secondary Fuse Clips.
Overview
50 VA, 1-Phase, 240V X 480V Primary Volts - 24 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Secondary Fuse Clips.
Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals for maximum durability
Also known as: 786680422720, C0050E2B, CUTC0050E2B, autobot
Specifications
| Volt Amps: | 50 |
| Phase: | 1 |
| Secondary Voltage: | 24 |
| Primary Voltage: | 240/480 |
| Volt Amps: | 50 |
| Secondary Voltage: | 24 |
| Phase: | 1 |
| Primary Voltage: | 240/480 |