B&d Dw5764 1-1/2 X 17 X 22in 4 Cutt

Item #: 0275765

Cat #: DW5764

UPC: 028874057647

Company wide:
0 in stock
Documents & Guides
No Documents Available
Diameter: 1-1/2in, Effective Length: 17in, Tip Type: Rock Carbide

Overview

Diameter: 1-1/2in, Effective Length: 17in, Tip Type: Rock Carbide

Rock carbide tip maximizes carbide surface contact for longer bit life. Open head design channels dust into flutes for quicker drilling. Longer helix four flute design expedites mill removal for quicker drilling. Manufactured by DEWALT.

Also known as: 028874057647, DW5764, DEWDW5764

Specifications

Type: Drill Bit, Spline
Material: Steel, Carbide Tipped
Type: Drill Bit, Spline
Material: Steel, Carbide Tipped