Bolt-Down Pedestal, 33.00x8.00x8.00, Gray, Steel

Item #: 0275759

Cat #: AP33B88

UPC: 783510377205

$ 1477.98 EA
Company wide:
0 in stock
A rigid steel pedestal with die-cast aluminum base and mounting holes for bolting to the floor. This Bolt-Down Pedestal, AP33B88 item measures 33.00x8.00x8.00 inches with a material of Steel color Gray.

Overview

A rigid steel pedestal with die-cast aluminum base and mounting holes for bolting to the floor. This Bolt-Down Pedestal, AP33B88 item measures 33.00x8.00x8.00 inches with a material of Steel color Gray.

Bolt-Down Pedestal is used to support various HMI enclosures and provides optimal viewing and operating height. Die-cast aluminum base flanges bolt to the one-piece mild steel vertical tube for rigidity and stability. Two heights are available as standard offering to meet your ergonomic requirements.

Also known as: 783510377205, AP33B88, HOFAP33B88

Features & Benefits

  • Use 4.00 x 4.00-in. (102 x 102-mm) pedestal with Concept HMI and InLine HMI Enclosures
  • Use 8.00 x 8.00-in. (203 x 203-mm) pedestal with ProLine Sloped-Front HMI Enclosures
  • Attach pedestal to HMI base with cutout, swivel, swivel tilt or angle adapter with pre-drilled holes
  • Hardware and gasket to attach enclosure are included

Specifications

Depth: 8 in
Color: Gray
Width: 8 in
Height: 33 in
Material: Steel
Finish: Powder Coated
Depth: 8 in
Width: 8 in
Material: Steel
Color: Gray
Height: 33 in
Finish: Powder Coated