Slide Dimmer, Fluorescent, Preset, Nova T, White

Item #: 0275699

Cat #: NTF-10-WH

UPC: 027557682855

$ 203.31 EA
Company wide:
3 in stock
Nova T Preset Slide Dimmer, 1000W, 120V, 16A, Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, White

Overview

Nova T Preset Slide Dimmer, 1000W, 120V, 16A, Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, White

Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 120V/16A in white

Also known as: 027557682855, NTF-10-WH, LUTNTF10WH

Specifications

Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Wattage: 1000
Amps: 16
Light Technology: LED, Fluorescent
Volts AC: 120
Poles: 1
Wattage: 1000
Light Technology: LED, Fluorescent
Mounting: Surface
Color: White
Amps: 16