SpectraCool Advanced Corrosion Protection Lvl 1, 4000BTU, 230V, Brushed, SS316

Item #: 0275681

Cat #: G280426G102

UPC: 783510214456

$ 8969.31 EA
Company wide:
0 in stock
SpectraCool Advanced Corrosion Protection ACs utilize advanced coatings extending life of unit. This SpectraCool Advanced Corrosion Protection Lvl 1, G280426G102 item is rated 4000BTU with material of Brushed, SS316 finish 230V.

Overview

SpectraCool Advanced Corrosion Protection ACs utilize advanced coatings extending life of unit. This SpectraCool Advanced Corrosion Protection Lvl 1, G280426G102 item is rated 4000BTU with material of Brushed, SS316 finish 230V.

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510214456, G280426G102, HOFG280426G102

Features & Benefits

  • Attractive industrial design with minimal use of visible fasteners
  • Level 1 Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
  • Energy-efficient rotary compressor on most models
  • Level 2 Protection Include: Everything that was coated in Level 1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat
  • Cleanable, reusable aluminum mesh filter included to protect coils for maximum cooling performance in dirty environments
  • R407C, R513A or R134a refrigerants
  • 115, 230 and 400/460 VAC 3-phase power input on most models
  • Reliable mechanical thermostat on enclosure side of the unit
  • All G-series come standard with two separate thermostats for cooling and heating when a heater is equipped
  • Operating temperature range from -40 F/-40 C to 131 F/55 C

Specifications

IP/NEMA Rating: NEMA 4X
Height: 28.590 in
Material: Stainless Steel 316L
Finish: Brushed #4
Width: 17.010 in
Depth: 10.180 in
Wattage: 1435
BTU: 4900
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 316L
Width: 17.010 in
Wattage: 1435
Height: 28.590 in
Finish: Brushed #4
Depth: 10.180 in
BTU: 4900