SpectraCool Outdoor Partial Recess Mount G28, 4000BTU 460V, Lt Gray, Steel

Item #: 0275679

Cat #: G280446G101

UPC: 783510210588

$ 7527.56 EA
Company wide:
0 in stock
SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Outdoor Partial Recess Mount G28, G280446G101 item is rated 4000BTU 460V with material of Steel color Lt Gray.

Overview

SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Outdoor Partial Recess Mount G28, G280446G101 item is rated 4000BTU 460V with material of Steel color Lt Gray.

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510210588, G280446G101, HOFG280446G101

Specifications

Color: Light Gray
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Height: 28.590 in
Width: 17.010 in
Depth: 10.180 in
Wattage: 1435
BTU: 4900
Color: Light Gray
Finish: Powder Coated
Height: 28.590 in
Depth: 10.180 in
BTU: 4900
Material: Steel
IP/NEMA Rating: NEMA 4X
Width: 17.010 in
Wattage: 1435