SpectraCool Outdoor Without Heat G28, 6000 BTU 115V, Light Gray, Steel

Item #: 0275676

Cat #: G280616G100

UPC: 783510209216

$ 8382.47 EA
Company wide:
0 in stock
Air Conditioner for Enclosure, SpectraCool Outdoor Without Heat G28, 6000 BTU 115 Volt, Light Gray, Steel

Overview

Air Conditioner for Enclosure, SpectraCool Outdoor Without Heat G28, 6000 BTU 115 Volt, Light Gray, Steel

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510209216, G280616G100, HOFG280616G100

Features & Benefits

  • Attractive industrial design with minimal use of visible fasteners
  • Level 1 Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
  • Energy-efficient rotary compressor on most models
  • Level 2 Protection Include: Everything that was coated in Level 1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat
  • Cleanable, reusable aluminum mesh filter included to protect coils for maximum cooling performance in dirty environments
  • R407C, R513A or R134a refrigerants
  • 115, 230 and 400/460 VAC 3-phase power input on most models
  • Reliable mechanical thermostat on enclosure side of the unit
  • All G-series come standard with two separate thermostats for cooling and heating when a heater is equipped
  • Operating temperature range from -40 F/-40 C to 131 F/55 C

Specifications

Color: Light Gray
Material: Steel
Wattage: 1874
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Height: 28.590 in
Width: 17.010 in
Depth: 10.180 in
BTU: 6400
Color: Light Gray
Wattage: 1874
IP/NEMA Rating: NEMA 4X
Width: 17.010 in
BTU: 6400
Material: Steel
Finish: Powder Coated
Height: 28.590 in
Depth: 10.180 in