SpectraCool Outdoor with Heat G28, 6000BTU 230V, Brushed, SS304

Item #: 0275665

Cat #: G280626G151

UPC: 783510211936

$ 11959.08 EA
Company wide:
0 in stock
SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Outdoor with Heat G28, G280626G151 item is rated 6000BTU 230V with material of SS304 finish Brushed.

Overview

SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Outdoor with Heat G28, G280626G151 item is rated 6000BTU 230V with material of SS304 finish Brushed.

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510211936, G280626G151, HOFG280626G151

Specifications

Wattage: 1874
IP/NEMA Rating: NEMA 4X
Height: 28.590 in
Material: Stainless Steel 304
Finish: Brushed #3
Width: 17.010 in
Depth: 10.180 in
BTU: 6400
Wattage: 1874
Height: 28.590 in
Finish: Brushed #3
Depth: 10.180 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Width: 17.010 in
BTU: 6400