SpectraCool Outdoor Partial Recess Mount G28, 6000BTU 460V, Lt Gray, Steel

Item #: 0275662

Cat #: G280646G101

UPC: 783510210236

$ 8302.77 EA
Company wide:
0 in stock
SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Outdoor Partial Recess Mount G28, G280646G101 item is rated 6000BTU 460V with material of Steel color Lt Gray.

Overview

SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Outdoor Partial Recess Mount G28, G280646G101 item is rated 6000BTU 460V with material of Steel color Lt Gray.

The nVent HOFFMAN HOFG280646G101 Spetracool features easy-mount flanges for simple installation and a reliable mechanical thermostat on enclosure side of the unit.

Also known as: 783510210236, G280646G101, HOFG280646G101

Specifications

Color: Light Gray
Material: Steel
BTU: 6000
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Height: 28.590 in
Width: 17.010 in
Depth: 10.180 in
Wattage: 1757
Color: Light Gray
BTU: 6000
IP/NEMA Rating: NEMA 4X
Width: 17.010 in
Wattage: 1757
Material: Steel
Finish: Powder Coated
Height: 28.590 in
Depth: 10.180 in