STL DEVICE BOX 5G IVORY

Item #: 0275644

Cat #: V5748-5

UPC: 786776039962

$ 167.32 EA
Company wide:
0 in stock
For deep switches and receptacles. Base has two 1/2" trade size KOs. Larger gang boxes available by special order. Five-gang: 4 5/8" L x 10 5/32" W (117mm x 258mm). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "VC" to denote the Canadian versions.

Overview

For deep switches and receptacles. Base has two 1/2" trade size KOs. Larger gang boxes available by special order. Five-gang: 4 5/8" L x 10 5/32" W (117mm x 258mm). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "VC" to denote the Canadian versions.
Also known as: 786776039962, V5748-5, WMDV57485

Specifications

Length: 4 3/4 in
Height: 1 3/4 in
Color: Ivory
Material: Steel
Length: 4 3/4 in
Color: Ivory
Height: 1 3/4 in
Material: Steel