SpectraCool AC Unit, 12000 BTU, 115 V, 4X, SS
Item #: 0275642
Cat #: G521216G051
UPC: 783510199036
$ 12847.80 EA
Company wide:
0
in stock
Documents & Guides
SpectraCool Indoor Air Conditioner, 115 Volt, 50/60Hz, 12000 BTU/Hour, NEMA 4X, Stainless Steel
Overview
SpectraCool Indoor Air Conditioner, 115 Volt, 50/60Hz, 12000 BTU/Hour, NEMA 4X, Stainless Steel
SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.
Also known as: 783510199036, G521216G051, HOFG521216G051
Specifications
| IP/NEMA Rating: | NEMA 4X |
| Material: | Stainless Steel 304 |
| Finish: | Brushed #3 |
| Width: | 17.120 in |
| Height: | 52.690 in |
| Depth: | 11.660 in |
| Mounting: | Side wall |
| Weight: | 115 lb |
| IP/NEMA Rating: | NEMA 4X |
| Finish: | Brushed #3 |
| Height: | 52.690 in |
| Mounting: | Side wall |
| Material: | Stainless Steel 304 |
| Width: | 17.120 in |
| Depth: | 11.660 in |
| Weight: | 115 lb |