SpectraCool AC Unit, 12000BTU, 230V, 50/60HZ, 1PH

Item #: 0275635

Cat #: G521226G051

UPC: 783510199029

$ 13164.17 EA
Company wide:
0 in stock
SpectraCool Indoor/Outdoor Air Conditioner, 230V, 50/60Hz, 12000 BTU/Hour, Single Phase

Overview

SpectraCool Indoor/Outdoor Air Conditioner, 230V, 50/60Hz, 12000 BTU/Hour, Single Phase

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510199029, G521226G051, HOFG521226G051

Specifications

Wattage: 3500
BTU: 12000
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Width: 17.120 in
Height: 52.690 in
Depth: 11.660 in
Wattage: 3500
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
Height: 52.690 in
BTU: 12000
Material: Stainless Steel 304
Width: 17.120 in
Depth: 11.660 in