20000BTU 230V Cntrl w/Comm

Item #: 0275626
Cat #: G572026G060
UPC: 783510239060
$ 15,220.30 EA
Company wide:
0 in stock
Documents & Guides
HOF G572026G060 20000BTU 230V

Overview

HOF G572026G060 20000BTU 230V
Also known as: 783510239060, G572026G060, HOFG572026G060

Specifications

Color: Gray
IP/NEMA Rating: 4, 12, 3R, NEMA 4X
Material: Steel
Product Depth: 15.360 in
Product Height: 57.700 in
Product Width: 20.890 in
Color: Gray
Material: Steel
Product Height: 57.700 in
IP/NEMA Rating: 4, 12, 3R, NEMA 4X
Product Depth: 15.360 in
Product Width: 20.890 in

Customer Reviews

No reviews for this product
(0)