SpectraCool Indoor with RAC G57, 20000BTU 460V, Lt Gray, Steel

Item #: 0275622

Cat #: G572046G060

UPC: 783510239077

$ 14475.51 EA
Company wide:
0 in stock
SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Indoor with RAC G57, G572046G060 item is rated 20000BTU 460V with material of Steel color Lt Gray.

Overview

SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Indoor with RAC G57, G572046G060 item is rated 20000BTU 460V with material of Steel color Lt Gray.

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510239077, G572046G060, HOFG572046G060

Specifications

Color: Light Gray
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Width: 20.870 in
Wattage: 5861
Depth: 15.280 in
Height: 57.690 in
BTU: 20000
Color: Light Gray
Finish: Powder Coated
Width: 20.870 in
Depth: 15.280 in
BTU: 20000
Material: Steel
IP/NEMA Rating: NEMA 4X
Wattage: 5861
Height: 57.690 in