1000 BTU 230V 50 60 HZ CNTRLR

Item #: 0275610

Cat #: N170126G020

UPC: 783510256012

$ 6199.31 EA
Company wide:
0 in stock

Overview

1000 BTU 230V 50 60 HZ CNTRLR

SpectraCool Narrow Compact Indoor Air Conditioners provide a space-saving solution for low-depth cabinet needs. Narrow models are designed to fit on 12-inch (300-mm) deep floor- and wall-mount enclosures.

Also known as: 783510256012, N170126G020, HOFN170126G020

Specifications

Color: Light Gray
Width: 12 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Depth: 8.400 in
Height: 17.640 in
Color: Light Gray
Finish: Powder Coated
Depth: 8.400 in
Width: 12 in
IP/NEMA Rating: NEMA 12
Height: 17.640 in