SpectraCool Narrow Type, Stainless Steel, (Indoor)

Item #: 0275595

Cat #: N210226G051

UPC: 783510344542

$ 7676.08 EA
Company wide:
0 in stock
Nominal BTU/Hr: 2000, Nominal Watts: 586, Max Current (A): 3.5/3.5, Fahrenheit Min: -40, Fahrenheit Max: 131, Voltage: 230 VAC, Height: 20.92", Width: 10.00", Depth: 9.90"

Overview

Nominal BTU/Hr: 2000, Nominal Watts: 586, Max Current (A): 3.5/3.5, Fahrenheit Min: -40, Fahrenheit Max: 131, Voltage: 230 VAC, Height: 20.92", Width: 10.00", Depth: 9.90"

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510344542, N210226G051, HOFN210226G051

Specifications

Width: 10 in
Wattage: 586
BTU: 2000
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 304
Finish: Brushed #3
Depth: 9.900 in
Height: 20.920 in
Width: 10 in
BTU: 2000
Material: Stainless Steel 304
Depth: 9.900 in
Wattage: 586
IP/NEMA Rating: NEMA 12
Finish: Brushed #3
Height: 20.920 in