SpectraCool Narrow Indoor/Outdoor AC, 4000BTU 230V, Lt Gray, Steel

Item #: 0275590

Cat #: N280426G051

UPC: 783510238551

$ 8032.29 EA
Company wide:
0 in stock
Air Conditioner for Enclsoure, SpectraCool Narrow Indoor/Outdoor AC, 4000 BTU 230 Volt, Light Gray, Steel

Overview

Air Conditioner for Enclsoure, SpectraCool Narrow Indoor/Outdoor AC, 4000 BTU 230 Volt, Light Gray, Steel

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510238551, N280426G051, HOFN280426G051

Specifications

Width: 11.500 in
Depth: 14 in
Height: 28 in
BTU: 4000
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Wattage: 1172
Width: 11.500 in
Height: 28 in
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
Depth: 14 in
BTU: 4000
Material: Stainless Steel 304
Wattage: 1172