SpectraCool Narrow Indoor/Outdoor AC with RAC, 6000 BTU 115V, Lt Gray, Steel

Item #: 0275581

Cat #: N360616G060

UPC: 783510239145

$ 8175.99 EA
Company wide:
0 in stock
SpectraCool Narrow Indoor/Outdoor ACs provide space-saving solution on low-depth cabinets. This SpectraCool Narrow Indoor/Outdoor AC with RAC, N360616G060 item is rated 6000 BTU 115V with material of Steel color Lt Gray.

Overview

SpectraCool Narrow Indoor/Outdoor ACs provide space-saving solution on low-depth cabinets. This SpectraCool Narrow Indoor/Outdoor AC with RAC, N360616G060 item is rated 6000 BTU 115V with material of Steel color Lt Gray.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510239145, N360616G060, HOFN360616G060

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Material: Steel
Height: 36 in
BTU: 6000
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Wattage: 1757
Width: 11.500 in
Color: Light Gray
Height: 36 in
Finish: Powder Coated
Wattage: 1757
Depth: 14 in
Material: Steel
BTU: 6000
IP/NEMA Rating: NEMA 4X