6000BTU 230V Cntrl w/Comm

Item #: 0275579

Cat #: N360626G060

UPC: 783510239152

$ 8473.03 EA
Company wide:
0 in stock
Documents & Guides
HOF N360626G060 6000BTU 230V

Overview

HOF N360626G060 6000BTU 230V
Also known as: 783510239152, N360626G060, HOFN360626G060

Specifications

IP/NEMA Rating: NEMA 12
IP/NEMA Rating: NEMA 12