SpectraCool Narrow Indoor/Outdoor AC, 8000BTU 230V, Lt Gray, Steel

Item #: 0275566

Cat #: N360826G050

UPC: 783510219253

$ 8236.36 EA
Company wide:
0 in stock
SpectraCool Narrow Indoor/Outdoor ACs provide space-saving solution on low-depth cabinets. This SpectraCool Narrow Indoor/Outdoor AC, N360826G050 item is rated 8000BTU 230V with material of Steel color Lt Gray.

Overview

SpectraCool Narrow Indoor/Outdoor ACs provide space-saving solution on low-depth cabinets. This SpectraCool Narrow Indoor/Outdoor AC, N360826G050 item is rated 8000BTU 230V with material of Steel color Lt Gray.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510219253, N360826G050, HOFN360826G050

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Material: Steel
Height: 36 in
BTU: 8000
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Wattage: 2345
Width: 11.500 in
Color: Light Gray
Height: 36 in
Finish: Powder Coated
Wattage: 2345
Depth: 14 in
Material: Steel
BTU: 8000
IP/NEMA Rating: NEMA 4X