Air Conditioner for Enclosure, 8000 BTU, 460V, 36 x 11.500 x 14 Inch, Steel

Item #: 0275556

Cat #: N360846G150

UPC: 783510238841

$ 11181.45 EA
Company wide:
0 in stock
Air Conditioner for Enclosure, Indoor/Outdoor, 8000 BTU, 430V, 36 x 11.500 x 14 Inch, Steel

Overview

Air Conditioner for Enclosure, Indoor/Outdoor, 8000 BTU, 430V, 36 x 11.500 x 14 Inch, Steel

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510238841, N360846G150, HOFN360846G150

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Material: Steel
Height: 36 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
BTU: 8500
Wattage: 2401
Width: 11.500 in
Color: Light Gray
Height: 36 in
IP/NEMA Rating: NEMA 4X
Wattage: 2401
Depth: 14 in
Material: Steel
Finish: Powder Coated
BTU: 8500