SpectraCool Narrow Advanced Corrosion Protection Lvl 1, 12000BTU 115V, Brushed, SS316

Item #: 0275551

Cat #: N431216G102

UPC: 783510239657

$ 13950.25 EA
Company wide:
0 in stock
SpectraCool Narrow Advanced Corrosion Protection ACs utilize corrosion protection advanced coatings. This SpectraCool Narrow Advanced Corrosion Protection Lvl 1, N431216G102 item is rated 12000BTU 115V with material of SS316 finish Brushed.

Overview

SpectraCool Narrow Advanced Corrosion Protection ACs utilize corrosion protection advanced coatings. This SpectraCool Narrow Advanced Corrosion Protection Lvl 1, N431216G102 item is rated 12000BTU 115V with material of SS316 finish Brushed.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510239657, N431216G102, HOFN431216G102

Specifications

Width: 11.500 in
Depth: 14 in
Height: 43 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 316L
Finish: Brushed #4
Wattage: 3223
BTU: 11000
Width: 11.500 in
Height: 43 in
Material: Stainless Steel 316L
Wattage: 3223
Depth: 14 in
IP/NEMA Rating: NEMA 4X
Finish: Brushed #4
BTU: 11000