12000BTU 230V Cntrl w/Comm

Item #: 0275547

Cat #: N431226G060

UPC: 783510239237

$ 12321.33 EA
Company wide:
0 in stock
Documents & Guides
HOF N431226G060 12000BTU 230V

Overview

HOF N431226G060 12000BTU 230V
Also known as: 783510239237, N431226G060, HOFN431226G060

Specifications

IP/NEMA Rating: NEMA 12
IP/NEMA Rating: NEMA 12