
Call for price
Company wide:
0
in stock
Strobe, Low Profile, Type: Single Flash, 120 Volt AC, 1/2 Inch Female Pipe Mount, NEMA 4X, Lens: Amber, Material: Polyurethane
Overview
Strobe, Low Profile, Type: Single Flash, 120 Volt AC, 1/2 Inch Female Pipe Mount, NEMA 4X, Lens: Amber, Material: Polyurethane
Also known as: TOM490S120R, TEI490120A
Specifications
| Color: | Amber |
| Diameter: | 3 in |
| Volts AC: | 120 |
| Mounting: | Conduit |
| Height: | 5 in |
| Color: | Amber |
| Volts AC: | 120 |
| Height: | 5 in |
| Diameter: | 3 in |
| Mounting: | Conduit |