SpectraCool Slim Fit Indoor AC S06, 300W 230V With RAC, Light Gray, Steel

Item #: 0275534

Cat #: S060326G060

UPC: 783510281854

$ 6322.47 EA
Company wide:
0 in stock
SpectraCool SlimFit ACs designed with 3 space-saving mounting options to maximize footprint. This SpectraCool Slim Fit Indoor AC S06, S060326G060 item is rated for 300W 230V With RAC with a material of Steel colored Light Gray.

Overview

SpectraCool SlimFit ACs designed with 3 space-saving mounting options to maximize footprint. This SpectraCool Slim Fit Indoor AC S06, S060326G060 item is rated for 300W 230V With RAC with a material of Steel colored Light Gray.

SpectraCool Slim Fit Air Conditioners are specially designed and developed to meet the requirements of worldwide industrial customers, easy to specify and easy to use. From filterless operation to global certifications to our new remote access controller, the SpectraCool Slim Fit Air Conditioner makes automation cooling easy for system designers and operations maintenance teams around the world.

Also known as: 783510281854, S060326G060, HOFS060326G060

Specifications

Color: Light Gray
Width: 11 in
Wattage: 300
Material: Steel
Depth: 5.500 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
BTU: 1000
Height: 9.940 in
Color: Light Gray
Wattage: 300
Depth: 5.500 in
IP/NEMA Rating: NEMA 12
Height: 9.940 in
Width: 11 in
Material: Steel
Finish: Powder Coated
BTU: 1000