SpectraCool Slim Fit Indoor AC S10, 1000W 115V No RAC, Light Gray, Steel

Item #: 0275531

Cat #: S101016G050

UPC: 783510281755

$ 6315.23 EA
Company wide:
0 in stock
SpectraCool SlimFit ACs designed with 3 space-saving mounting options to maximize footprint. This SpectraCool Slim Fit Indoor AC S10, S101016G050 item is rated for 1000W 115V No RAC with a material of Steel colored Light Gray.

Overview

SpectraCool SlimFit ACs designed with 3 space-saving mounting options to maximize footprint. This SpectraCool Slim Fit Indoor AC S10, S101016G050 item is rated for 1000W 115V No RAC with a material of Steel colored Light Gray.

SpectraCool Slim Fit Air Conditioners are specially designed and developed to meet the requirements of worldwide industrial customers, easy to specify and easy to use. From filterless operation to global certifications to our new remote access controller, the SpectraCool Slim Fit Air Conditioner makes automation cooling easy for system designers and operations maintenance teams around the world.

Also known as: 783510281755, S101016G050, HOFS101016G050

Specifications

Color: Light Gray
Wattage: 1000
Material: Steel
Depth: 10.200 in
Width: 15.700 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Height: 7.380 in
BTU: 3400
Color: Light Gray
Material: Steel
Width: 15.700 in
IP/NEMA Rating: NEMA 12
BTU: 3400
Wattage: 1000
Depth: 10.200 in
Finish: Powder Coated
Height: 7.380 in