SpectraCool Slim Fit Indoor AC S10, 1500W 115V With RAC, Light Gray, Steel

Item #: 0275524

Cat #: S101516G060

UPC: 783510281953

$ 7348.85 EA
Company wide:
0 in stock
SpectraCool SlimFit ACs designed with 3 space-saving mounting options to maximize footprint. This SpectraCool Slim Fit Indoor AC S10, S101516G060 item is rated for 1500W 115V With RAC with a material of Steel colored Light Gray.

Overview

SpectraCool SlimFit ACs designed with 3 space-saving mounting options to maximize footprint. This SpectraCool Slim Fit Indoor AC S10, S101516G060 item is rated for 1500W 115V With RAC with a material of Steel colored Light Gray.

SpectraCool Slim Fit Air Conditioners are specially designed and developed to meet the requirements of worldwide industrial customers, easy to specify and easy to use. From filterless operation to global certifications to our new remote access controller, the SpectraCool Slim Fit Air Conditioner makes automation cooling easy for system designers and operations maintenance teams around the world.

Also known as: 783510281953, S101516G060, HOFS101516G060

Specifications

Color: Light Gray
Wattage: 1500
Material: Steel
Height: 7.870 in
Depth: 10.200 in
Width: 15.700 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
BTU: 5000
Color: Light Gray
Material: Steel
Depth: 10.200 in
Finish: Powder Coated
BTU: 5000
Wattage: 1500
Height: 7.870 in
Width: 15.700 in
IP/NEMA Rating: NEMA 12