AC 115V 50 60HZ 2000W COMM

Item #: 0275517

Cat #: S162016G060

UPC: 783510281960

Company wide:
0 in stock
Documents & Guides
HOF S162016G060 AC 115V 50 60

Overview

HOF S162016G060 AC 115V 50 60
Also known as: 783510281960, S162016G060, HOFS162016G060

Specifications

IP/NEMA Rating: NEMA 12
IP/NEMA Rating: NEMA 12