AC 115V 50 60HZ 2500W COMM

Item #: 0275509

Cat #: S162516G060

UPC: 783510281977

Company wide:
0 in stock
Documents & Guides
HOF S162516G060 AC 115V 50 60

Overview

HOF S162516G060 AC 115V 50 60

SpectraCool Slim Fit Air Conditioners are specially designed and developed to meet the requirements of worldwide industrial customers, easy to specify and easy to use. From filterless operation to global certifications to our new remote access controller, the SpectraCool Slim Fit Air Conditioner makes automation cooling easy for system designers and operations maintenance teams around the world.

Also known as: 783510281977, S162516G060, HOFS162516G060

Specifications

Material: Steel
IP/NEMA Rating: NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 12