AC 230V 50 60HZ 2500W COMM

Item #: 0275506

Cat #: S162526G060

UPC: 783510281915

Company wide:
0 in stock
Documents & Guides
HOF S162526G060 AC 230V 50 60

Overview

HOF S162526G060 AC 230V 50 60
Also known as: 783510281915, S162526G060, HOFS162526G060

Specifications

IP/NEMA Rating: NEMA 12
IP/NEMA Rating: NEMA 12