HOFF-E NHZ260646G300 AC 6K 460V TYP

Item #: 0275501

Cat #: NHZ360646G300

UPC: 783510286439

$ 13431.03 EA
Company wide:
0 in stock
Documents & Guides
HOF NHZ360646G300

Overview

HOF NHZ360646G300

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510286439, NHZ360646G300, HOFNHZ360646G300

Specifications

Material: Steel
IP/NEMA Rating: NEMA 4
Material: Steel
IP/NEMA Rating: NEMA 4