3/4" Self Drilling Screw

Item #: 0275490

Cat #: TEKPH834

UPC: 781002174158

$ 0.23 EA
Company wide:
12,600 in stock
Documents & Guides
Self Drilling Screw, Phillips Pan Head, Size: #8 x 3/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 17415.*

Overview

Self Drilling Screw, Phillips Pan Head, Size: #8 x 3/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 17415.*

Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.

Also known as: 781002174158, TEKPH834, 834PHPTKS

Specifications

Length: 3/4 in
Drive: Phillips
Material: Steel
Size: # 8
Length: 3/4 in
Material: Steel
Drive: Phillips
Size: # 8