Engineered specifically for hazardous location cooling.

Item #: 0275463

Cat #: NHZ280416G360

UPC: 783510292010

$ 12112.44 EA
Company wide:
0 in stock
Documents & Guides
HOF NHZ280416G360 AC 4K 115V

Overview

HOF NHZ280416G360 AC 4K 115V
Also known as: 783510292010, NHZ280416G360, HOFNHZ280416G360

Specifications

IP/NEMA Rating: NEMA 4
IP/NEMA Rating: NEMA 4