Engineered specifically for hazardous location cooling.

Item #: 0275444

Cat #: NHZ360616G460

UPC: 783510292249

Company wide:
0 in stock
Documents & Guides
HOF NHZ360616G460 AC 6K 115V

Overview

HOF NHZ360616G460 AC 6K 115V
Also known as: 783510292249, NHZ360616G460, HOFNHZ360616G460

Specifications

IP/NEMA Rating: NEMA 4
IP/NEMA Rating: NEMA 4