Engineered specifically for hazardous location cooling.

Item #: 0275442

Cat #: NHZ360626G300

UPC: 783510286422

$ 12529.02 EA
Company wide:
0 in stock
Documents & Guides
HOF NHZ360626G300 AC 6K 230V

Overview

HOF NHZ360626G300 AC 6K 230V
Also known as: 783510286422, NHZ360626G300, HOFNHZ360626G300

Specifications

IP/NEMA Rating: NEMA 4
IP/NEMA Rating: NEMA 4