Engineered specifically for hazardous location cooling.

Item #: 0275441

Cat #: NHZ360626G360

UPC: 783510292065

Company wide:
0 in stock
Documents & Guides
HOF NHZ360626G360 AC 6K 230V

Overview

HOF NHZ360626G360 AC 6K 230V
Also known as: 783510292065, NHZ360626G360, HOFNHZ360626G360

Specifications

IP/NEMA Rating: NEMA 4
IP/NEMA Rating: NEMA 4