Engineered specifically for hazardous location cooling.

Item #: 0275439

Cat #: NHZ360626G460

UPC: 783510292256

Company wide:
0 in stock
Documents & Guides
HOF NHZ360626G460 AC 6K 230V

Overview

HOF NHZ360626G460 AC 6K 230V
Also known as: 783510292256, NHZ360626G460, HOFNHZ360626G460

Specifications

IP/NEMA Rating: NEMA 4
IP/NEMA Rating: NEMA 4